Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 25x25x2"
Mfr # 6B710
Zoro # G7367403
product price: $31.55
/ea
Sold in multiples of 6 for $189.30
$189.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 25x25x2
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Actual Width 24 1/2 in
- Nominal Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B710
- Zoro # G7367403
- UPC # 190735024041
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 25x25x2 |
Actual Width | 24 1/2 in |
Nominal Height | 25 in |
Actual Depth | 1 3/4 in |
Actual Height | 24 1/2 in |
Nominal Depth | 2 in |
Nominal Width | 25 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Air Filter Item | Filter Pad Holding Frame |
Frame Material | Galvanized Steel |
Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 24 1/2 in, Actual Width 24 1/2 in, Actual Depth 1 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 25x25x2, Nominal Height 25 in, Nominal Width 25 in, Nominal Depth 2 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Dryer Vent Hood Asmbly, Louvered, 4" White (D04025)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (1403821)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24V, Fast Opening, 0.6A (36C84 912)
- ANTHONY Door Gasket, 30" x 67" (58-434)
- AIR HANDLER Pad Holding Frame, 24x24x3" (6B731)
- AIR HANDLER Pad Holding Frame, 10x10x1" (6B730)
- AIR HANDLER Pad Holding Frame 20x24x2" (6B712)
- AIR HANDLER Pad Holding Frame, 14x20x1" (6B725)
- AIR HANDLER Pad Holding Frame, 20x25x1" (5W075)
- AIR HANDLER Pad Holding Frame, 20x24x1" (6B713)
- AIR HANDLER Pad Holding Frame, 20x20x2" (5W070)
- Air Handler Filter Frames, Clips & Gaskets