Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 24x24x3"
Mfr # 6B731
Zoro # G3756313
Sold in multiples of 8 for $371.60
$371.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x3
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Actual Width 24 in
- Nominal Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6B731
- Zoro # G3756313
- UPC # 190735024249
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 24x24x3 |
Actual Width | 24 in |
Nominal Height | 24 in |
Nominal Depth | 3 in |
Actual Depth | 3 in |
Actual Height | 24 in |
Nominal Width | 24 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Air Filter Item | Filter Pad Holding Frame |
Frame Material | Galvanized Steel |
Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 24 in, Actual Width 24 in, Actual Depth 3 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 24x24x3, Nominal Height 24 in, Nominal Width 24 in, Nominal Depth 3 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 36In, Belt Drive Less Motor (44YU10)
- CANARM Shutter Fan, 16In Bld Dia, Galvalume, 120 (GSF3-16A)
- WHITE-RODGERS Gas Valve, Liquefied Petroleum, Oxygen, and Natural Gas, 30 mV (07 64 742S1)
- IWAVE Air Purifier, Self Cleaning, 1200 cfm, 5W (4900-35)
- AIR HANDLER Pad Holding Frame, 18x18x1" (5W078)
- AIR HANDLER 6" Pigtail Filter Holding Clip (2DYN1)
- AIR HANDLER Pad Holding Frame, 20x20x2" (5W070)
- AIR HANDLER 75 ft. Air Filter Gasketing, Black (6C523)
- AIR HANDLER Pad Holding Frame, 10x10x1" (6B730)
- AIR HANDLER 6" Spring Panel Holding Clips, 12 pk. (5E908)
- AIR HANDLER 7" Pigtail Filter Holding Clip (2DYN4)
- Air Handler Filter Frames, Clips & Gaskets