Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 22x22x1"
Mfr # 5W074
Zoro # G3753206
Sold in multiples of 4 for $101.96
$101.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 22x22x1
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Nominal Width 22 in
- Actual Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5W074
- Zoro # G3753206
- UPC # 190735021729
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 22x22x1 |
Nominal Width | 22 in |
Actual Depth | 3/4 in |
Actual Height | 21 3/4 in |
Actual Width | 21 3/4 in |
Nominal Depth | 1 in |
Nominal Height | 22 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Item | Filter Pad Holding Frame |
Air Filter Item | Filter Pad Holding Frame |
Frame Material | Galvanized Steel |
Description
Filter Pad Holding Frame, Actual Height 21 3/4 in, Actual Width 21 3/4 in, Actual Depth 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 22x22x1, Nominal Height 22 in, Nominal Width 22 in, Nominal Depth 1 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT STOVETOP ADAPTER 6""PIPE (6DBK-AD)
- NDL Refrigeration Ball Valve, 5-15/16" L (NBV05-S)
- SCHNEIDER ELECTRIC Thermostat, Direct Acting, Conversion Kit (2212-618-1)
- MASTER FLOW 4 in. 90-Degree Turned 26-Gauge Adjustable Elbow (NU26B90E4)
- AIR HANDLER Pad Holding Frame, 20x25x2" (5W069)
- AIR HANDLER Pad Holding Frame, 16x20x1" (5W080)
- AIR HANDLER 1" Pigtail Filter Holding Clips, 12 pk. (5E904)
- AIR HANDLER Pad Holding Frame, 24x24x3" (6B731)
- AIR HANDLER Pad Holding Frame, 20x20x2" (5W070)
- AIR HANDLER Pad Holding Frame, 20x24x1" (6B713)
- HONEYWELL Mx200-Rp 2" Mx Series (MX200-RP)
- Air Handler Filter Frames, Clips & Gaskets