Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 20x25x1"
Mfr # 5W075
Zoro # G3753093
original price:
$27.02
4% off
Sold in multiples of 4 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x1
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Actual Depth 3/4 in
- Frame Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5W075
- Zoro # G3753093
- UPC # 190735021736
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 20x25x1 |
Actual Depth | 3/4 in |
Actual Width | 24 1/2 in |
Nominal Width | 25 in |
Nominal Height | 20 in |
Actual Height | 19 1/2 in |
Nominal Depth | 1 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Frame Material | Galvanized Steel |
Item | Filter Pad Holding Frame |
Air Filter Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 19 1/2 in, Actual Width 24 1/2 in, Actual Depth 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 20x25x1, Nominal Height 20 in, Nominal Width 25 in, Nominal Depth 1 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Spring Return Damper Actuator, 24VAC/DC (NFB24-SR)
- PARKER Service/Shut Off Valve, 5/8 In, Copper (QL171R-10-10)
- TELEDYNE LAARS Flame Sensor with Gasket (R2069200)
- HONEYWELL THERMAL SOLUTIONS R7852B1009 Flame Amplifier, (R7852B1009)
- AIR HANDLER Pad Holding Frame, 14x20x1" (6B725)
- AIR HANDLER Pad Holding Frame, 16x20x2" (5W072)
- AIR HANDLER Pad Holding Frame, 20x25x2" (5W069)
- AIR HANDLER Pad Holding Frame, 16x24x1" (6B718)
- AIR HANDLER 75 ft. Air Filter Gasketing, Black (6C523)
- AIR HANDLER 2" Pigtail Filter Holding Clips, 12 pk. (5E905)
- MCDONNELL & MILLER 150S-Hd Head Mechanism (150S-HD)
- Air Handler Filter Frames, Clips & Gaskets