Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame 20x24x2"
Mfr # 6B712
Zoro # G3753102
original price:
$29.82
4% off
Sold in multiples of 4 for $113.40
$113.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x2
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Nominal Height 20 in
- Frame Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6B712
- Zoro # G3753102
- UPC # 190735024065
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 20x24x2 |
Nominal Height | 20 in |
Actual Width | 23 3/8 in |
Nominal Depth | 2 in |
Nominal Width | 24 in |
Actual Depth | 1 3/4 in |
Actual Height | 19 3/8 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Item | Filter Pad Holding Frame |
Air Filter Item | Filter Pad Holding Frame |
Frame Material | Galvanized Steel |
Description
Filter Pad Holding Frame, Actual Height 19 3/8 in, Actual Width 23 3/8 in, Actual Depth 1 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 20x24x2, Nominal Height 20 in, Nominal Width 24 in, Nominal Depth 2 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 1 3/4 In (2FCC5)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOLT4SSU0)
- FOSTORIA Heating Element, 1600-Watts, 277V, Mm-24A (630-16279)
- LENNOX Programmable Thermostat (13H15)
- AIR HANDLER Pad Holding Frame, 20x25x2" (5W069)
- AIR HANDLER 3" Pigtail Panel Holding Clips, 12 pk. (5E906)
- AIR HANDLER Pad Holding Frame, 14x20x1" (6B725)
- AIR HANDLER 2" Pigtail Filter Holding Clips, 12 pk. (5E905)
- AIR HANDLER Pad Holding Frame, 16x16x1" (6B719)
- AIR HANDLER 4" Pigtail Panel Holding Clips, 12 pk. (5E907)
- KOCH FILTER Pad Holding Frame, 24ga. Steel, 16"x20"x2" (116-700-007)
- Air Handler Filter Frames, Clips & Gaskets