Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 20x24x1"
Mfr # 6B713
Zoro # G3753172
Sold in multiples of 4 for $101.96
$101.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x1
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Actual Height 19 3/8 in
- Nominal Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6B713
- Zoro # G3753172
- UPC # 190735024072
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 20x24x1 |
Actual Height | 19 3/8 in |
Nominal Width | 24 in |
Actual Width | 23 3/4 in |
Nominal Height | 20 in |
Actual Depth | 3/4 in |
Nominal Depth | 1 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Air Filter Item | Filter Pad Holding Frame |
Item | Filter Pad Holding Frame |
Frame Material | Galvanized Steel |
Description
Filter Pad Holding Frame, Actual Height 19 3/8 in, Actual Width 23 3/4 in, Actual Depth 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 20x24x1, Nominal Height 20 in, Nominal Width 24 in, Nominal Depth 1 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 11 (102-499-030)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- DAYTON Hydronic Unit Heater, 24-5/8" H, 2200 cfm (5PV32)
- DAYTON Exhaust Fan, 30 In, 115/230V (10D992)
- AIR HANDLER Pad Holding Frame, 12x12x1" (5W082)
- AIR HANDLER Pad Holding Frame, 16x20x1" (5W080)
- AIR HANDLER 6" Spring Panel Holding Clips, 12 pk. (5E908)
- AIR HANDLER 12" Spring Panel Holding Clips, 12 pk. (5E909)
- AIR HANDLER Pad Holding Frame, 14x25x1" (6B723)
- AIR HANDLER 6" Pigtail Filter Holding Clip (2DYN1)
- AIR HANDLER Pad Holding Frame, 16x16x1" (6B719)
- Air Handler Filter Frames, Clips & Gaskets