Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 18x25x1"
Mfr # 6B714
Zoro # G7336384
product price: $23.65
/ea
Sold in multiples of 12 for $283.80
$283.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 18x25x1
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Actual Width 24 1/2 in
- Nominal Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B714
- Zoro # G7336384
- UPC # 190735024089
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 18x25x1 |
Actual Width | 24 1/2 in |
Nominal Width | 25 in |
Actual Height | 17 1/2 in |
Nominal Depth | 1 in |
Nominal Height | 18 in |
Actual Depth | 3/4 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Air Filter Item | Filter Pad Holding Frame |
Item | Filter Pad Holding Frame |
Frame Material | Galvanized Steel |
Description
Filter Pad Holding Frame, Actual Height 17 1/2 in, Actual Width 24 1/2 in, Actual Depth 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 18x25x1, Nominal Height 18 in, Nominal Width 25 in, Nominal Depth 1 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Mini-Split Run Cap, 12.5MFD x 450V (RC12.5X450)
- ARM & HAMMER Pleated Air Filter, 14" x 30" x 1", 4 Pack (KA14X30X1_4)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K590)
- ROBERTSHAW Low Capacity Gas Valve (710-101)
- AIR HANDLER Pad Holding Frame, 16x20x2" (5W072)
- AIR HANDLER Pad Holding Frame, 10x10x1" (6B730)
- AIR HANDLER Pad Holding Frame, 25x25x1" (5W083)
- AIR HANDLER Pad Holding Frame, 16x25x1" (5W079)
- AIR HANDLER Pad Holding Frame, 24x24x3" (6B731)
- AIR HANDLER Pad Holding Frame, 16x20x1" (5W080)
- AIR HANDLER Pad Holding Frame, 14x20x1" (6B725)
- Air Handler Filter Frames, Clips & Gaskets