Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 18x24x2"
Mfr # 6B715
Zoro # G3752472
product price: $28.65
/ea
Sold in multiples of 4 for $114.60
$114.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 18x24x2
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Actual Depth 1 3/4 in
- Frame Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B715
- Zoro # G3752472
- UPC # 190735024096
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 18x24x2 |
Actual Depth | 1 3/4 in |
Nominal Width | 24 in |
Nominal Depth | 2 in |
Actual Width | 23 3/8 in |
Nominal Height | 18 in |
Actual Height | 17 3/8 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Air Filter Item | Filter Pad Holding Frame |
Frame Material | Galvanized Steel |
Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 17 3/8 in, Actual Width 23 3/8 in, Actual Depth 1 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 18x24x2, Nominal Height 18 in, Nominal Width 24 in, Nominal Depth 2 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Integrated Circuit Board (LH33WP003)
- AAON LIQUID LINE FILTER DRIER 50 (P34340)
- VULCAIN Gas Sensor, R123 (S301-IRF-R123)
- SPIROTHERM Vjr-150 1-1/2" Ips Rovent (VJR-150)
- AIR HANDLER 1/2" Pigtail Filter Holding Clip (2DYL2)
- AIR HANDLER Pad Holding Frame, 16x25x2" (5W071)
- AIR HANDLER Pad Holding Frame, 14x25x1" (6B723)
- AIR HANDLER Pad Holding Frame, 22x22x1" (5W074)
- AIR HANDLER 3" Pigtail Panel Holding Clips, 12 pk. (5E906)
- AIR HANDLER Pad Holding Frame, 24x24x1" (5W073)
- AIR HANDLER Pad Holding Frame, 16x20x1" (5W080)
- Air Handler Filter Frames, Clips & Gaskets