Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 18x20x1"
Mfr # 6B716
Zoro # G7411704
product price: $22.19
/ea
Sold in multiples of 12 for $266.28
$266.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 18x20x1
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Nominal Height 18 in
- Frame Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B716
- Zoro # G7411704
- UPC # 190735024102
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 18x20x1 |
Nominal Height | 18 in |
Actual Width | 19 1/2 in |
Actual Depth | 3/4 in |
Actual Height | 17 1/2 in |
Nominal Width | 20 in |
Nominal Depth | 1 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Frame Material | Galvanized Steel |
Item | Filter Pad Holding Frame |
Air Filter Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 17 1/2 in, Actual Width 19 1/2 in, Actual Depth 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 18x20x1, Nominal Height 18 in, Nominal Width 20 in, Nominal Depth 1 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 7 Qt 120V 500W (CP816)
- SUPCO High Pressure Switch (SHP300200)
- GREYSTONE HOME PROD AB3BRWH106 GRILLE BASEBOARD REGISTER 10X6 (Phased Out)
- DAYTON Blower with Drive Package (43XG45)
- AIR HANDLER Pad Holding Frame, 14x25x1" (6B723)
- AIR HANDLER Pad Holding Frame, 16x25x1" (5W079)
- AIR HANDLER 1/2" Pigtail Filter Holding Clip (2DYL2)
- AIR HANDLER Pad Holding Frame, 16x20x1" (5W080)
- AIR HANDLER 12" Spring Panel Holding Clips, 12 pk. (5E909)
- AIR HANDLER 6" Pigtail Filter Holding Clip (2DYN1)
- RHEEM 70-23641-86 208/230V Induced (70-23641-8)
- Air Handler Filter Frames, Clips & Gaskets