Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 18x18x1"
Mfr # 5W078
Zoro # G3752734
Sold in multiples of 4 for $88.76
$88.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 18x18x1
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Nominal Depth 1 in
- Actual Height 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5W078
- Zoro # G3752734
- UPC # 190735021767
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 18x18x1 |
Nominal Depth | 1 in |
Actual Height | 17 3/4 in |
Actual Depth | 3/4 in |
Nominal Width | 18 in |
Actual Width | 17 3/4 in |
Nominal Height | 18 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Air Filter Item | Filter Pad Holding Frame |
Frame Material | Galvanized Steel |
Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 17 3/4 in, Actual Width 17 3/4 in, Actual Depth 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 18x18x1, Nominal Height 18 in, Nominal Width 18 in, Nominal Depth 1 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 7" BVENT 1/4" Univ Adapter Female (7BVAF)
- ALL-FILTERS 24X30X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (24302.13 6PK)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 12 x 12 (L-700-BFDKB-12x12)
- QMARK Cabinet Unit Heater Easy Install (CUS94510483FFW)
- AIR HANDLER 6" Pigtail Filter Holding Clip (2DYN1)
- AIR HANDLER Pad Holding Frame, 12x12x1" (5W082)
- AIR HANDLER 1/2" Pigtail Filter Holding Clip (2DYL2)
- AIR HANDLER 2" Pigtail Filter Holding Clips, 12 pk. (5E905)
- AIR HANDLER Pad Holding Frame, 10x10x1" (6B730)
- AIR HANDLER Pad Holding Frame, 20x20x1" (5W076)
- AIR HANDLER Pad Holding Frame, 25x25x2" (6B710)
- Air Handler Filter Frames, Clips & Gaskets