Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 16x25x2"
Mfr # 5W071
Zoro # G3752567
Sold in multiples of 4 for $85.96
$85.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x25x2
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Actual Depth 1 3/4 in
- Actual Height 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5W071
- Zoro # G3752567
- UPC # 190735021699
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 16x25x2 |
Actual Depth | 1 3/4 in |
Actual Height | 15 1/2 in |
Nominal Width | 25 in |
Nominal Depth | 2 in |
Nominal Height | 16 in |
Actual Width | 24 1/2 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Item | Filter Pad Holding Frame |
Frame Material | Galvanized Steel |
Air Filter Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 15 1/2 in, Actual Width 24 1/2 in, Actual Depth 1 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 16x25x2, Nominal Height 16 in, Nominal Width 25 in, Nominal Depth 2 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 in Square Perforated Ceiling Tile Diffuser, White (4MJU9)
- YORK Fan Motor, Low Noise, 2 HP, 850 rpm (024-34980-102)
- HI-TECH DURAVENT Lavatory Hose, 4-1/8 In. ID, 10 ft. L, URE (0633-0413-0910)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101620)
- AIR HANDLER Pad Holding Frame, 24x24x3" (6B731)
- AIR HANDLER Pad Holding Frame, 12x12x1" (5W082)
- AIR HANDLER Pad Holding Frame, 16x20x1" (5W080)
- AIR HANDLER 1" Pigtail Filter Holding Clips, 12 pk. (5E904)
- AIR HANDLER Pad Holding Frame, 20x25x1" (5W075)
- AIR HANDLER Pad Holding Frame 20x24x2" (6B712)
- AIR HANDLER 6" Spring Panel Holding Clips, 12 pk. (5E908)
- Air Handler Filter Frames, Clips & Gaskets