Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 16x25x1"
Mfr # 5W079
Zoro # G3752962
original price:
$25.39
4% off
Sold in multiples of 4 for $96.76
$96.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x25x1
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Frame Material Galvanized Steel
- Nominal Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5W079
- Zoro # G3752962
- UPC # 190735021774
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 16x25x1 |
Nominal Depth | 1 in |
Actual Height | 15 1/2 in |
Nominal Height | 16 in |
Actual Width | 24 1/2 in |
Actual Depth | 3/4 in |
Nominal Width | 25 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Frame Material | Galvanized Steel |
Air Filter Item | Filter Pad Holding Frame |
Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 15 1/2 in, Actual Width 24 1/2 in, Actual Depth 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 16x25x1, Nominal Height 16 in, Nominal Width 25 in, Nominal Depth 1 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 20" x 2", 6 Pack (FB20X20X2_6)
- PURISYSTEMS AIR FILTER SYSTEM AIR SCRUBBER WITH 5-STAGE FILTRATION SYSTEM (HEPA 600 UVIG-Orange)
- LOCHINVAR Tst2060 Inlet Sensor All Wb (TST2060)
- CARRIER Thermistor (HH79NZ039)
- AIR HANDLER Pad Holding Frame, 12x12x1" (5W082)
- AIR HANDLER Pad Holding Frame, 25x25x1" (5W083)
- AIR HANDLER 7" Pigtail Filter Holding Clip (2DYN4)
- AIR HANDLER Pad Holding Frame, 14x20x1" (6B725)
- AIR HANDLER Pad Holding Frame, 16x20x2" (5W072)
- AIR HANDLER Pad Holding Frame, 16x25x2" (5W071)
- GOODMAN B2832501 Flue Collector Gasket, (B2832501)
- Air Handler Filter Frames, Clips & Gaskets