Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame 16x24x2"
Mfr # 6B717
Zoro # G3752646
product price: $26.55
/ea
Sold in multiples of 4 for $106.20
$106.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x24x2
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Nominal Width 24 in
- Nominal Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B717
- Zoro # G3752646
- UPC # 190735024119
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 16x24x2 |
Nominal Width | 24 in |
Nominal Depth | 2 in |
Actual Depth | 1 3/4 in |
Actual Width | 23 3/8 in |
Nominal Height | 16 in |
Actual Height | 15 3/8 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Air Filter Item | Filter Pad Holding Frame |
Item | Filter Pad Holding Frame |
Frame Material | Galvanized Steel |
Description
Filter Pad Holding Frame, Actual Height 15 3/8 in, Actual Width 23 3/8 in, Actual Depth 1 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 16x24x2, Nominal Height 16 in, Nominal Width 24 in, Nominal Depth 2 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70GA-1C)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (Q631-400S L)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 8 (6B947)
- AAON HARNESS IGN CTRL 1 7PIN (V59310)
- AIR HANDLER Pad Holding Frame, 16x25x1" (5W079)
- AIR HANDLER Pad Holding Frame, 24x24x2" (6B711)
- AIR HANDLER Pad Holding Frame 20x24x2" (6B712)
- AIR HANDLER Pad Holding Frame, 16x16x1" (6B719)
- AIR HANDLER Pad Holding Frame, 20x25x2" (5W069)
- AIR HANDLER Pad Holding Frame, 12x12x1" (5W082)
- LOCHINVAR Gkt2451K Gasket, Burner (GKT2451K)
- Air Handler Filter Frames, Clips & Gaskets