Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 16x24x1"
Mfr # 6B718
Zoro # G7326681
Sold in multiples of 12 for $271.08
$271.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x24x1
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Actual Width 23 1/2 in
- Actual Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6B718
- Zoro # G7326681
- UPC # 190735024126
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 16x24x1 |
Actual Width | 23 1/2 in |
Actual Depth | 3/4 in |
Nominal Width | 24 in |
Actual Height | 15 1/2 in |
Nominal Depth | 1 in |
Nominal Height | 16 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Item | Filter Pad Holding Frame |
Frame Material | Galvanized Steel |
Air Filter Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 15 1/2 in, Actual Width 23 1/2 in, Actual Depth 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 16x24x1, Nominal Height 16 in, Nominal Width 24 in, Nominal Depth 1 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 150 psi (EDAW-N1E1-05T0)
- REZNOR Gas Valve, Natural 1/2in, 24V (208920)
- KOCH Std Cap Filter, Carbon Pleat, 20x20x2" (102-790-019)
- ARCHON INDUSTRIES Sight Flow Indicator, 13-3/8" L, 8" Pipe (AKGF080-C19A000)
- AIR HANDLER Pad Holding Frame, 18x18x1" (5W078)
- AIR HANDLER Pad Holding Frame, 16x16x1" (6B719)
- AIR HANDLER 2" Pigtail Filter Holding Clips, 12 pk. (5E905)
- AIR HANDLER 50 ft. Air Filter Gasketing, Black (6C524)
- AIR HANDLER Pad Holding Frame, 16x20x2" (5W072)
- AIR HANDLER Pad Holding Frame 20x24x2" (6B712)
- AIR HANDLER Pad Holding Frame, 16x25x2" (5W071)
- Air Handler Filter Frames, Clips & Gaskets