Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 16x20x2"
Mfr # 5W072
Zoro # G3752515
Sold in multiples of 4 for $101.40
$101.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x20x2
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Actual Height 15 1/2 in
- Actual Width 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5W072
- Zoro # G3752515
- UPC # 190735021705
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 16x20x2 |
Actual Height | 15 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Actual Depth | 1 3/4 in |
Nominal Width | 20 in |
Nominal Height | 16 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Frame Material | Galvanized Steel |
Item | Filter Pad Holding Frame |
Air Filter Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 15 1/2 in, Actual Width 19 1/2 in, Actual Depth 1 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 16x20x2, Nominal Height 16 in, Nominal Width 20 in, Nominal Depth 2 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 4' (TE-631GM-1)
- VIRGINIA KMP Vibration Absorber, L 14 3/4 In, SS Braid (VAB11SS)
- MASTER Forced Air Heater, Liquid Propane, 150,000 BtuH, 400 cfm, 9 7/64 in Wx (150VMHD-GFA)
- KOCH Filter, HEPA99.99, Galv, 24x48x5.875" (H19A3X1)
- AIR HANDLER 1" Pigtail Filter Holding Clips, 12 pk. (5E904)
- AIR HANDLER Pad Holding Frame, 16x25x1" (5W079)
- AIR HANDLER Pad Holding Frame, 25x25x1" (5W083)
- AIR HANDLER Pad Holding Frame, 25x25x2" (6B710)
- AIR HANDLER Pad Holding Frame, 20x25x2" (5W069)
- AIR HANDLER HEPA Filter Frame, 25x25x3", Galvanized Steel (20HN74)
- AIR HANDLER Pad Holding Frame, 12x12x1" (5W082)
- Air Handler Filter Frames, Clips & Gaskets