Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 15x20x2"
Mfr # 6B720
Zoro # G7393811
product price: $24.05
/ea
Sold in multiples of 6 for $144.30
$144.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 15x20x2
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Actual Height 14 1/2 in
- Nominal Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B720
- Zoro # G7393811
- UPC # 190735024140
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 15x20x2 |
Actual Height | 14 1/2 in |
Nominal Height | 15 in |
Nominal Width | 20 in |
Nominal Depth | 2 in |
Actual Depth | 1 3/4 in |
Actual Width | 19 1/2 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Item | Filter Pad Holding Frame |
Frame Material | Galvanized Steel |
Air Filter Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 14 1/2 in, Actual Width 19 1/2 in, Actual Depth 1 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 15x20x2, Nominal Height 15 in, Nominal Width 20 in, Nominal Depth 2 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Valve Rebuild Kit, With Instructions (066068)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 13 (11C866)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331050025)
- HONEYWELL Honeywell On-Off Primary Control With PrePurge RM7895A1014, Intermittent Pilot (RM7895A1014)
- AIR HANDLER Pad Holding Frame, 22x22x1" (5W074)
- AIR HANDLER Pad Holding Frame 20x24x2" (6B712)
- AIR HANDLER 12" Spring Panel Holding Clips, 12 pk. (5E909)
- AIR HANDLER Pad Holding Frame, 16x25x1" (5W079)
- AIR HANDLER 7" Pigtail Filter Holding Clip (2DYN4)
- AIR HANDLER Pad Holding Frame, 14x20x1" (6B725)
- GOODMAN 20170902As Front Cover Kits With (20170902AS)
- Air Handler Filter Frames, Clips & Gaskets