Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 15x20x1"
Mfr # 6B721
Zoro # G7398474
product price: $21.29
/ea
Sold in multiples of 12 for $255.48
$255.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 15x20x1
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Frame Material Galvanized Steel
- Actual Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B721
- Zoro # G7398474
- UPC # 190735024157
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 15x20x1 |
Actual Height | 14 1/2 in |
Nominal Width | 20 in |
Actual Depth | 3/4 in |
Actual Width | 19 1/2 in |
Nominal Depth | 1 in |
Nominal Height | 15 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Frame Material | Galvanized Steel |
Air Filter Item | Filter Pad Holding Frame |
Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 14 1/2 in, Actual Width 19 1/2 in, Actual Depth 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 15x20x1, Nominal Height 15 in, Nominal Width 20 in, Nominal Depth 1 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKA9)
- EVERPURE Cartridge, So-10 , Softener, 10" (EV9105-41)
- ROBERTSHAW Switch For Heat Lamp (5502-236M)
- DCM Heater Motor, 2 Speed, CW, Ext Ground (D-001C-589)
- AIR HANDLER Pad Holding Frame, 18x18x1" (5W078)
- AIR HANDLER Pad Holding Frame, 16x20x2" (5W072)
- AIR HANDLER Pad Holding Frame, 24x24x1" (5W073)
- AIR HANDLER Pad Holding Frame, 10x10x1" (6B730)
- AIR HANDLER Pad Holding Frame 20x24x2" (6B712)
- AIR HANDLER Pad Holding Frame, 12x12x1" (5W082)
- KOCH FILTER Pad Holding Frame, 24ga. Steel, 20"x20"x2" (116-700-009)
- Air Handler Filter Frames, Clips & Gaskets