Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 14x25x1"
Mfr # 6B723
Zoro # G3753014
Sold in multiples of 4 for $94.36
$94.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 14x25x1
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Actual Width 24 1/2 in
- Nominal Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6B723
- Zoro # G3753014
- UPC # 190735024171
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 14x25x1 |
Actual Width | 24 1/2 in |
Nominal Depth | 1 in |
Nominal Width | 25 in |
Nominal Height | 14 in |
Actual Depth | 3/4 in |
Actual Height | 13 1/2 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Frame Material | Galvanized Steel |
Item | Filter Pad Holding Frame |
Air Filter Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 13 1/2 in, Actual Width 24 1/2 in, Actual Depth 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 14x25x1, Nominal Height 14 in, Nominal Width 25 in, Nominal Depth 1 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Belt 63" Browning Belt (AX61)
- DELAVAN Nozzle, Hollow, GPH 1.75X, Spray Angle 90A (21566148GU)
- SIEMENS Electric Actuator, 160 in.-lb., 120VAC (GCA221.1U)
- OWENS CORNING ProPink ComfortSeal 75 in W X 50 ft L Unfaced Ridged Sill Gasket Roll 3125 sq ft (3FS)
- AIR HANDLER 6" Spring Panel Holding Clips, 12 pk. (5E908)
- AIR HANDLER 1" Pigtail Filter Holding Clips, 12 pk. (5E904)
- AIR HANDLER Pad Holding Frame, 16x25x1" (5W079)
- AIR HANDLER Pad Holding Frame, 16x25x2" (5W071)
- AIR HANDLER Pad Holding Frame, 14x20x1" (6B725)
- AIR HANDLER Pad Holding Frame, 20x20x2" (5W070)
- AIR HANDLER 7" Pigtail Filter Holding Clip (2DYN4)
- Air Handler Filter Frames, Clips & Gaskets