Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 14x20x2"
Mfr # 6B724
Zoro # G3753364
product price: $23.19
/ea
Sold in multiples of 4 for $92.76
$92.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 14x20x2
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Frame Material Galvanized Steel
- Nominal Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B724
- Zoro # G3753364
- UPC # 190735024188
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 14x20x2 |
Nominal Width | 20 in |
Actual Depth | 1 3/4 in |
Actual Height | 13 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Nominal Height | 14 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Item | Filter Pad Holding Frame |
Frame Material | Galvanized Steel |
Air Filter Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 13 1/2 in, Actual Width 19 1/2 in, Actual Depth 1 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 14x20x2, Nominal Height 14 in, Nominal Width 20 in, Nominal Depth 2 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105NHF2B)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 5/32 in Barb, 3 to 15 psi (T-5002-201)
- ALL-FILTERS 14X14X1 Poly Disposable Panel Air Filter MERV 6, 6PK (14141.6 6pk)
- AMERICAN METAL FILTER 16 X 24 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201624)
- AIR HANDLER Pad Holding Frame, 22x22x1" (5W074)
- AIR HANDLER Pad Holding Frame 20x24x2" (6B712)
- AIR HANDLER 3" Pigtail Panel Holding Clips, 12 pk. (5E906)
- AIR HANDLER Pad Holding Frame, 24x24x2" (6B711)
- AIR HANDLER Pad Holding Frame, 25x25x1" (5W083)
- AIR HANDLER Pad Holding Frame, 18x18x1" (5W078)
- KOCH C-80" GA Filter Clip 12" SPRING (122-713-002)
- Air Handler Filter Frames, Clips & Gaskets