Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 12x24x1"
Mfr # 5W081
Zoro # G3752847
product price: $21.15
/ea
Sold in multiples of 4 for $84.60
$84.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x1
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Nominal Width 24 in
- Nominal Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5W081
- Zoro # G3752847
- UPC # 190735021798
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 12x24x1 |
Nominal Width | 24 in |
Nominal Depth | 1 in |
Actual Width | 23 3/8 in |
Nominal Height | 12 in |
Actual Depth | 3/4 in |
Actual Height | 11 3/8 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Item | Filter Pad Holding Frame |
Frame Material | Galvanized Steel |
Air Filter Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 11 3/8 in, Actual Width 23 3/8 in, Actual Depth 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 12x24x1, Nominal Height 12 in, Nominal Width 24 in, Nominal Depth 1 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Air Scrubber PF16 16" x 16" Pleated Media Filter (PF16)
- ALL-FILTERS 18X18X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (18181.11 6pk+)
- NU-CALGON Refrigeration Oil, 1 gal (4317-46)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 300 psi (EDAW-N1E1-06T1)
- AIR HANDLER 3" Pigtail Panel Holding Clips, 12 pk. (5E906)
- AIR HANDLER Pad Holding Frame 20x24x2" (6B712)
- AIR HANDLER Pad Holding Frame, 24x24x3" (6B731)
- AIR HANDLER Pad Holding Frame, 14x25x1" (6B723)
- AIR HANDLER 1/2" Pigtail Filter Holding Clip (2DYL2)
- AIR HANDLER Pad Holding Frame, 22x22x1" (5W074)
- AAON CLIP FILTER RETAINER LUDWIG A1 (P62260)
- Air Handler Filter Frames, Clips & Gaskets