Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 12x12x1"
Mfr # 5W082
Zoro # G3752743
Sold in multiples of 4 for $69.40
$69.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x12x1
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Frame Material Galvanized Steel
- Nominal Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5W082
- Zoro # G3752743
- UPC # 190735021804
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 12x12x1 |
Nominal Width | 12 in |
Actual Height | 11 3/4 in |
Nominal Depth | 1 in |
Actual Depth | 3/4 in |
Nominal Height | 12 in |
Actual Width | 11 3/4 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Frame Material | Galvanized Steel |
Air Filter Item | Filter Pad Holding Frame |
Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 11 3/4 in, Actual Width 11 3/4 in, Actual Depth 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 12x12x1, Nominal Height 12 in, Nominal Width 12 in, Nominal Depth 1 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Combustion Air System, 325cfm, Gas (CAS-4)
- B & K Dial 12 in. H X 12 in. W Silver Zinc Blower Pulley (6338)
- REZNOR Pressure Switch, 0.47" WC, SPST (196653)
- ALLEGRO INDUSTRIES Blower Ducting, 25 ft., Black/Yellow (9550-25)
- AIR HANDLER 1/2" Pigtail Filter Holding Clip (2DYL2)
- AIR HANDLER 75 ft. Air Filter Gasketing, Black (6C523)
- AIR HANDLER 6" Spring Panel Holding Clips, 12 pk. (5E908)
- AIR HANDLER Pad Holding Frame, 22x22x1" (5W074)
- AIR HANDLER Pad Holding Frame, 24x24x2" (6B711)
- AIR HANDLER Pad Holding Frame, 20x24x1" (6B713)
- MCDONNELL & MILLER Co-11 Sylphon Base Gasket For (CO-11)
- Air Handler Filter Frames, Clips & Gaskets