Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 10x20x2"
Mfr # 6B728
Zoro # G7399086
product price: $21.35
/ea
Sold in multiples of 4 for $85.40
$85.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 10x20x2
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Actual Depth 1 3/4 in
- Actual Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B728
- Zoro # G7399086
- UPC # 190735024218
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 10x20x2 |
Actual Depth | 1 3/4 in |
Actual Height | 9 1/2 in |
Nominal Width | 20 in |
Actual Width | 19 1/2 in |
Nominal Height | 10 in |
Nominal Depth | 2 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Frame Material | Galvanized Steel |
Air Filter Item | Filter Pad Holding Frame |
Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 9 1/2 in, Actual Width 19 1/2 in, Actual Depth 1 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 10x20x2, Nominal Height 10 in, Nominal Width 20 in, Nominal Depth 2 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve (700-456)
- REZNOR Fan Sequencer (209164)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Midnight Green (12/Bag) (LVSL0012MG)
- AIRCARE Portable Humidifier, Portable, 1 gal, 750 sq. ft., Portable, White (AUV20AWHT)
- AIR HANDLER Pad Holding Frame, 14x25x1" (6B723)
- AIR HANDLER Pad Holding Frame 20x24x2" (6B712)
- AIR HANDLER 12" Spring Panel Holding Clips, 12 pk. (5E909)
- AIR HANDLER 6" Spring Panel Holding Clips, 12 pk. (5E908)
- AIR HANDLER 50 ft. Air Filter Gasketing, Black (6C524)
- AIR HANDLER Pad Holding Frame, 18x18x1" (5W078)
- MCDONNELL & MILLER Co-11 Sylphon Base Gasket For (CO-11)
- Air Handler Filter Frames, Clips & Gaskets