Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 10x10x1"
Mfr # 6B730
Zoro # G3753251
product price: $16.59
/ea
Sold in multiples of 4 for $66.36
$66.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 10x10x1
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Actual Depth 3/4 in
- Actual Width 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B730
- Zoro # G3753251
- UPC # 190735024232
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 10x10x1 |
Actual Depth | 3/4 in |
Actual Width | 9 3/4 in |
Nominal Width | 10 in |
Actual Height | 9 3/4 in |
Nominal Depth | 1 in |
Nominal Height | 10 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Item | Filter Pad Holding Frame |
Air Filter Item | Filter Pad Holding Frame |
Frame Material | Galvanized Steel |
Description
Filter Pad Holding Frame, Actual Height 9 3/4 in, Actual Width 9 3/4 in, Actual Depth 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 10x10x1, Nominal Height 10 in, Nominal Width 10 in, Nominal Depth 1 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102025)
- HONEYWELL RESIDENTIAL 24V T10+ WT WIFI Thermostat W/Remote Sensor (THX321WFS3001W)
- ALL-FILTERS 24X24X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (24244.11 3PK)
- HONEYWELL HOME Humidfier Pad (HC26E1004)
- AIR HANDLER Pad Holding Frame, 25x25x1" (5W083)
- AIR HANDLER Pad Holding Frame, 16x20x1" (5W080)
- AIR HANDLER Pad Holding Frame, 16x16x1" (6B719)
- AIR HANDLER Pad Holding Frame, 22x22x1" (5W074)
- AIR HANDLER Pad Holding Frame, 16x24x1" (6B718)
- AIR HANDLER Pad Holding Frame, 24x24x2" (6B711)
- SCULLY 10159 Replacement Vial & Gasket (10159)
- Air Handler Filter Frames, Clips & Gaskets