Shop All Flat Air Filters
Air Handler
Non-Pleated Air Filter, 35x30x1, MERV 5
Mfr # 3TPZ5
Zoro # G7294989
product price: $14.15
/ea
Sold in multiples of 12 for $169.80
$169.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 2125 cfm
- Media Material Fiberglass
- Nominal Filter Size 35x30x1
- Nominal Depth 1"
- Nominal Height 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 3TPZ5
- Zoro # G7294989
- UPC # 190735017418
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 35x30x1 |
Nominal Depth | 1" |
Nominal Height | 35" |
Nominal Width | 30" |
Actual Filter Size | 34-1/2x29-1/2x3/4 |
Actual Depth | 3/4" |
Actual Height | 34-1/2" |
Actual Width | 29-1/2" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 35x30x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, Filter Frame Color Brown, Media Color White, Media Area 7.1 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 2,125 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Shutter Mount Exhaust Fan, 24", 2 Speed, 4700/3800 cfm, 115V (XFS24)
- KOCH FILTER 14x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-039)
- ALL-FILTERS 14X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (14301.8 6PK)
- TRANE V-Belt Idler Pulley, 3/8" Bore (SHE6354)
- AIR HANDLER Fiberglass Air Filter, 18x20x1", MERV 5 (5C457)
- AIR HANDLER Fiberglass Air Filter, 20x30x1", MERV 5 (5C461)
- AIR HANDLER Fiberglass Air Filter, 12x18x1", MERV 5 (5E891)
- AIR HANDLER Fiberglass Air Filter, 12x24x1", MERV 5 (5W502)
- AIR HANDLER Fiberglass Air Filter, 16x26x1", MERV 5 (6U689)
- AIR HANDLER Fiberglass Air Filter, 12x25x1", MERV 5 (5C452)
- ALL-FILTERS 20X20X1 Poly Disposable Panel Air Filter MERV 6, 12PK (20201.6 12pk)
- Air Handler Flat Air Filters