Shop All Flat Air Filters
Air Handler
Non-Pleated Air Filter, 35x20x1, MERV 5
Mfr # 3TPZ3
Zoro # G7294964
product price: $11.99
/ea
Sold in multiples of 12 for $143.88
$143.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1417 cfm
- Media Material Fiberglass
- Nominal Filter Size 35x20x1
- Nominal Depth 1"
- Nominal Height 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 3TPZ3
- Zoro # G7294964
- UPC # 190735017395
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 35x20x1 |
Nominal Depth | 1" |
Nominal Height | 35" |
Nominal Width | 20" |
Actual Filter Size | 34-1/2x19-3/4x3/4 |
Actual Depth | 3/4" |
Actual Height | 34-1/2" |
Actual Width | 19-3/4" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 35x20x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, Filter Frame Color Brown, Media Color White, Media Area 4.7 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,417 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS In Line Filter, A-4000-137 (A-4000-1037)
- HONEYWELL Th115-A-240D-B 208/240Vac 4 Wire (TH115-A-24)
- TACO Boiler Zone Control, 6 Zone (ZVC406-4)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x25"x1" (284-140-250)
- AIR HANDLER Fiberglass Air Filter, 12x24x1", MERV 5 (5W502)
- AIR HANDLER Fiberglass Air Filter, 15x25x1", MERV 5 (5C454)
- AIR HANDLER Fiberglass Air Filter, 15x20x1", MERV 5 (1W506)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- AIR HANDLER Fiberglass Air Filter, 18x24x1", MERV 5 (5C458)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x24"x1" (274-140-240)
- Air Handler Flat Air Filters