Shop All Flat Air Filters
Air Handler
Non-Pleated Air Filter, 34x24x1, MERV 5
Mfr # 3TPZ2
Zoro # G7295016
product price: $17.15
/ea
Sold in multiples of 12 for $205.80
$205.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1700 cfm
- Media Material Fiberglass
- Nominal Filter Size 34x24x1
- Nominal Depth 1"
- Nominal Height 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 3TPZ2
- Zoro # G7295016
- UPC # 190735017388
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 34x24x1 |
Nominal Depth | 1" |
Nominal Height | 34" |
Nominal Width | 24" |
Actual Filter Size | 33-3/4x23-3/4x3/4 |
Actual Depth | 3/4" |
Actual Height | 33-3/4" |
Actual Width | 23-3/4" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 34x24x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, Filter Frame Color Brown, Media Color White, Media Area 5.7 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,700 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 455602-019, 2PK (20255.9AB)
- ATLANTIC BLOWERS Centrifugal Blower, 5 HP, 1871 cfm (ABC-600)
- OEM OIL EQUIPMENT MANUFACTURING 3100 Speedfill Cap Replaces (3100)
- BROWNING Browning Super Grip Belt, B46 (B46)
- AIR HANDLER Fiberglass Air Filter, 10x14x1", MERV 5 (2JBG6)
- AIR HANDLER Fiberglass Air Filter, 24x30x1", MERV 5 (5C463)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- AIR HANDLER Fiberglass Air Filter, 10x25x1", MERV 5 (5C448)
- AIR HANDLER Non-Pleated Air Filter, 24 in x24 in x 1 in, MERV 5, Fiberglass (5W504)
- KOCH Panel Filter, 3-Ply, 24x72-75, MERV8 (133-2424-03)
- Air Handler Flat Air Filters