Shop All Flat Air Filters
Air Handler
Non-Pleated Air Filter, 30x18x1, MERV 5
Mfr # 3TPZ1
Zoro # G7295007
product price: $7.79
/ea
Sold in multiples of 12 for $93.48
$93.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1125 cfm
- Media Material Fiberglass
- Nominal Filter Size 30x18x1
- Nominal Depth 1"
- Nominal Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 3TPZ1
- Zoro # G7295007
- UPC # 190735017371
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 30x18x1 |
Nominal Depth | 1" |
Nominal Height | 30" |
Nominal Width | 18" |
Actual Filter Size | 29-3/4x17-3/4x3/4 |
Actual Depth | 3/4" |
Actual Height | 29-3/4" |
Actual Width | 17-3/4" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 30x18x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, Filter Frame Color Brown, Media Color White, Media Area 3.8 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,125 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24 x 36x 1 Washable Electrostatic Furnace Air Filter (24361.E)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 4", 3 Pack (FD20X25X4_3)
- PAMLICO AIR 10 in. W X 10 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011010)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (1TBE7)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- AIR HANDLER Fiberglass Air Filter, 20x36x1", MERV 5 (2JBG5)
- AIR HANDLER Fiberglass Air Filter, 16x26x1", MERV 5 (6U689)
- AIR HANDLER Fiberglass Air Filter, 20x30x1", MERV 5 (5C461)
- AIR HANDLER Fiberglass Air Filter, 15x20x1", MERV 5 (1W506)
- EZ FLOW 18 in. x 20 in. x 1 in. II No-Metal Fiberglass Air Filter MERV 2, 12PK (10055.011820)
- Air Handler Flat Air Filters