Shop All Flat Air Filters
Air Handler
Non-Pleated Air Filter, 30x16x1, MERV 5
Mfr # 3TPZ4
Zoro # G7294998
product price: $7.65
/ea
Sold in multiples of 12 for $91.80
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1000 cfm
- Media Material Fiberglass
- Nominal Filter Size 30x16x1
- Nominal Depth 1"
- Nominal Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 3TPZ4
- Zoro # G7294998
- UPC # 190735017401
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 30x16x1 |
Nominal Depth | 1" |
Nominal Height | 30" |
Nominal Width | 16" |
Actual Filter Size | 29-3/4x15-3/4x3/4 |
Actual Depth | 3/4" |
Actual Height | 29-3/4" |
Actual Width | 15-3/4" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 30x16x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, Filter Frame Color Brown, Media Color White, Media Area 3.3 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX245UBT30150M)
- NORDFAB Round Tap In, 6 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 8 in W, 8" L (8040302780)
- FIREYE Program Module, 30 sec. Purge, 5/10 STFI (EP170)
- ASTRO OPTICS Organic Vapor Particulate Cartridge, PK6 (202373)
- AIR HANDLER Fiberglass Air Filter, 18x18x1", MERV 5 (5W987)
- AIR HANDLER Fiberglass Air Filter, 12-3/4x20-3/4x1", MERV 5 (15A733)
- AIR HANDLER Non-Pleated Air Filter, 16 in x 20 in x 1 in, MERV 5, Fiberglass (1W099)
- AIR HANDLER Non-Pleated Air Filter, 24 in x24 in x 1 in, MERV 5, Fiberglass (5W504)
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- KOCH Filter Panel, 3-Ply, 16Wx25L, MERV7 (132-1625-01)
- Air Handler Flat Air Filters