Shop All Flat Air Filters
Air Handler
Non-Pleated Air Filter, 30x10x1, MERV 4
Mfr # 491H31
Zoro # G3863280
product price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 625 cfm
- Media Material Polyester-Coated Fiberglass
- Nominal Filter Size 10x30x1
- Nominal Depth 1 in
- Nominal Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 491H31
- Zoro # G3863280
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 10x30x1 |
Nominal Depth | 1 in |
Nominal Height | 10 in |
Nominal Width | 30 in |
Actual Filter Size | 9-3/4 in x 29-3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 9 3/4 in |
Actual Width | 29 3/4 in |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 4, Nominal Filter Size 10x30x1, Filter Efficiency - Air Filters 20 Percent, Media Material Polyester-Coated Fiberglass, Frame or Header Material Chipboard, One-Sided Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 2.1 sq ft, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Blower Pulley, 7X7X4 (KR11AZ606)
- BROWNING Ax31 Gripnotch Browning Belt (AX31)
- SUPERIOR SMOKE Smoke Emitter, 200 cu. ft., PK12 (SP5)
- SCHAEFER BRUSH Condenser Brush, 3/4" dia., SS (43522)
- AIR HANDLER Fiberglass Air Filter, 14x30x1", MERV 5 (5W983)
- AIR HANDLER Fiberglass Air Filter, 20x25x1", MERV 5 (1W096)
- AIR HANDLER Fiberglass Air Filter, 17x22x1", MERV 5 (15A720)
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 (5C449)
- AIR HANDLER Fiberglass Air Filter, 16x22-1/4x1", MERV 5 (5W986)
- AIR HANDLER Non-Pleated Air Filter, 35x20x1, MERV 5 (3TPZ3)
- KOCH Panel Filter, 4-Ply, 20x120-125, MERV11 (134-2024-05)
- Air Handler Flat Air Filters