Shop All Flat Air Filters
Air Handler
Non-Pleated Air Filter, 25x10x1, MERV 4
Mfr # 491H30
Zoro # G3861932
product price: $4.39
/ea
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 521 cfm
- Media Material Polyester-Coated Fiberglass
- Nominal Filter Size 10x25x1
- Nominal Depth 1"
- Nominal Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 491H30
- Zoro # G3861932
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 10x25x1 |
Nominal Depth | 1" |
Nominal Height | 10" |
Nominal Width | 25" |
Actual Filter Size | 9-3/4x24-3/4x3/4 |
Actual Depth | 3/4" |
Actual Height | 9-3/4" |
Actual Width | 24-3/4" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 4, Nominal Filter Size 10x25x1, Filter Efficiency - Air Filters 20 Percent, Media Material Polyester-Coated Fiberglass, Frame or Header Material Chipboard, One-Sided Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 1.7 sq ft, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 18 X 24 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101824)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 120V (DAH8001B)
- MARKEL PRODUCTS Knob, Wall Heater 305 (41800009)
- MALCO Malco 12F 12 in. Folding Tool (12F)
- AIR HANDLER Fiberglass Air Filter, 22x22x1", MERV 5 (5C462)
- AIR HANDLER Fiberglass Air Filter, 12-3/4x20-3/4x1", MERV 5 (15A733)
- AIR HANDLER Fiberglass Air Filter, 12x25x1", MERV 5 (5C452)
- AIR HANDLER Fiberglass Air Filter, 18x20x1", MERV 5 (5C457)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- AIR HANDLER Fiberglass Air Filter, 18x25x1", MERV 5 (5W503)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-ECP5-10 Pleated Sediment Water Filters; 5 Micron (PENTEK-ECP5-10)
- Air Handler Flat Air Filters