Shop All Flat Air Filters
Air Handler
Non-Pleated Air Filter, 24x35x1, MERV 5
Mfr # 9GPL0
Zoro # G7304624
product price: $15.29
/ea
Sold in multiples of 12 for $183.48
$183.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1689 cfm
- Media Material Fiberglass
- Nominal Filter Size 24x35x1
- Nominal Depth 1"
- Nominal Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 9GPL0
- Zoro # G7304624
- UPC # 190735028322
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x35x1 |
Nominal Depth | 1" |
Nominal Height | 24" |
Nominal Width | 35" |
Actual Filter Size | 23-1/2x34-1/2x3/4 |
Actual Depth | 3/4" |
Actual Height | 23-1/2" |
Actual Width | 34-1/2" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 24x35x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, Filter Frame Color Brown, Media Color White, Media Area 5.6 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,689 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Thermostat 60Deg. to 250Deg.F (4290-008)
- CARRIER Flue Hood Kit (50HJ441618)
- HONEYWELL HOME UNION NUT, 1", THREADED TAIL PIECE, GASKET (K06U1085)
- THRIFCO PLUMBING 5/16 X 3 Log Lighter Key (4400279)
- AIR HANDLER Fiberglass Air Filter, 12x12x1", MERV 5 (5W501)
- AIR HANDLER Fiberglass Air Filter, 16x25x1", MERV 5 (1W098)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 (5C449)
- AIR HANDLER Fiberglass Air Filter, 10x25x1", MERV 5 (5C448)
- AIR HANDLER Fiberglass Air Filter, 12x18x1", MERV 5 (5E891)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x24"x1" (284-200-240)
- Air Handler Flat Air Filters