Shop All Flat Air Filters
This Product is Discontinued
Air Handler
Non-Pleated Air Filter, 20x24x1, MERV 4 (Discontinued)
Mfr # 491H49
Zoro # G3862264
This Product is Discontinued
Key Features
- Air Flow @ 300 fpm 1,000 cfm
- Media Material Polyester-Coated Fiberglass
- Nominal Filter Size 20x24x1
- Nominal Depth 1 in
- Nominal Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 491H49
- Zoro # G3862264
- Country of Origin Unknown
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x24x1 |
Nominal Depth | 1 in |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Filter Size | 19-3/4 in x 23-3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 19 3/4 in |
Actual Width | 23 3/4 in |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 4, Nominal Filter Size 20x24x1, Filter Efficiency - Air Filters 20 Percent, Media Material Polyester-Coated Fiberglass, Frame or Header Material Chipboard, One-Sided Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 3.3 sq ft, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.