Shop All Flat Air Filters
Air Handler
Non-Pleated Air Filter, 16x8x1, MERV 4
Mfr # 491H16
Zoro # G3862702
Sold in multiples of 12 for $43.80
$43.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 267 cfm
- Media Material Polyester-Coated Fiberglass
- Nominal Filter Size 8x16x1
- Nominal Depth 1 in
- Nominal Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 491H16
- Zoro # G3862702
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 8x16x1 |
Nominal Depth | 1 in |
Nominal Height | 8 in |
Nominal Width | 16 in |
Actual Filter Size | 7-3/4 in x 15-3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 7 3/4 in |
Actual Width | 15 3/4 in |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 4, Nominal Filter Size 8x16x1, Filter Efficiency - Air Filters 20 Percent, Media Material Polyester-Coated Fiberglass, Frame or Header Material Chipboard, One-Sided Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 0.9 sq ft, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Conf. Sp Fan Kit, Axial, 7A (SVF-10ECUP)
- ALL-FILTERS 14 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (14201.8 12PK)
- AIR HANDLER Carbon Impregnated Filter, 24x24x1" (2JUR5)
- SUPCO Capillary Tube, .085 ID x 9 ft. (BC85X9)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- AIR HANDLER Fiberglass Air Filter, 18x20x1", MERV 5 (5C457)
- AIR HANDLER Fiberglass Air Filter, 19x27x1", MERV 5 (5C459)
- AIR HANDLER Fiberglass Air Filter, 20x30x1", MERV 5 (5C461)
- AIR HANDLER Fiberglass Air Filter, 15x30x1", MERV 5 (5W984)
- AIR HANDLER Non-Pleated Air Filter, 20 in x 20 in x 1 in, MERV 5, Fiberglass (1W097)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x36"x1" (284-200-360)
- Air Handler Flat Air Filters