Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 25x16x2, MERV 13
Mfr # 499J34
Zoro # G5780697
product price: $78.85
/ea
Sold in multiples of 6 for $473.10
Free Shipping & Returns
$473.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x25x2
- Performance Rating MERV 13
- Air Filter Header Type No Header
- Gasket Location 2 Sides
- Media Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 499J34
- Zoro # G5780697
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 16x25x2 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Nominal Depth | 2 in |
Actual Depth | 1 7/8 in |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 1-7/8 in |
Actual Width | 24 1/2 in |
Actual Height | 15 1/2 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 16x25x2, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 2 Sides, Gasket Material Rubber, Media Color White, Media Area 35 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Casing Grill, Side, Powder Coat (6702)
- HOSHIZAKI Coil Valve (4A3277-01)
- ALL-FILTERS 10x10x2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (10102.C 4PK)
- HESSAIRE Evaporative and Misting cooler parts (6017069)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (6B597)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (11Z806)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 14 (11Z801)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2", MERV 11 (33E967)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6, MERV 11 (33NR94)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (2GFZ8)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x2, MERV 14 (499J50)
- Air Handler Mini-Pleat & V-Bank Filters