Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 24x24x4", MERV 14
Mfr # 2GFV8
Zoro # G7238061
product price: $143.99
/ea
Sold in multiples of 3 for $431.97
Free Shipping & Returns
$431.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x4
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Media Material Fiberglass
- Gasket Location None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GFV8
- Zoro # G7238061
- UPC # 190735008003
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 24x24x4 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 4 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 3-3/4 in |
Actual Depth | 3 3/4 in |
Actual Width | 23 3/8 in |
Actual Height | 23 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 24x24x4, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Metal, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 52 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-1)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC20617)
- TOUGH GUY Flue Brush, Dia 3, 1/4 MNPT, Length 8 (3EDF8)
- FOSTORIA Portable Electric Jobsite & Garage Heater, 208/240V AC, 1 Phase (HF686-TC)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 15 (11Z804)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (11Z806)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 14 (6B596)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 13 (4DKY6)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 14 (6B592)
- AIR HANDLER Mini-Pleat Air Filter, 20x12x2, MERV 13 (499J27)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- Air Handler Mini-Pleat & V-Bank Filters