Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 24x24x4", MERV 11
Mfr # 6B606
Zoro # G3751456
product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x4
- Performance Rating MERV 11
- Air Filter Header Type No Header
- Gasket Location None
- Media Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B606
- Zoro # G3751456
- UPC # 190735023211
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 24x24x4 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 4 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 3-3/4 in |
Actual Height | 23 3/8 in |
Actual Depth | 3 3/4 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 24x24x4, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Material Fiberglass, Frame or Header Material Beverage Board, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 52 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X18X1 Poly Disposable Panel Air Filter MERV 6, 12PK (12181.6 12pk)
- COMMERCIAL COOL 25 Pint Dehumdifier (CCD25JW)
- ROBERTSHAW Hot SurfAce Ignitor Series (41-401)
- JOHNSON CONTROLS Condenser Fan Speed Control (P266ABA-100C)
- AIR HANDLER Mini-Pleat Air Filter, 24x20x2, MERV 11 (499J22)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x2, MERV 11 (499J23)
- AIR HANDLER Mini-Pleat Air Filter, 14x20x2", MERV 14 (4YVD4)
- AIR HANDLER Mini-Pleat Air Filter, 24x20x2, MERV 13 (499J38)
- AIR HANDLER Air Filter, 20x24x6,500 fpm (52RR07)
- AIR HANDLER Air Filter, 20x20x6, MERV 14 (52RR06)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFN6)
- Air Handler Mini-Pleat & V-Bank Filters