Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 24x24x2, MERV 14
Mfr # 499J56
Zoro # G5780925
product price: $96.79
/ea
Sold in multiples of 6 for $580.74
Free Shipping & Returns
$580.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x2
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location 2 Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 499J56
- Zoro # G5780925
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 24x24x2 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 2 in |
Actual Width | 23 3/8 in |
Actual Height | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 1-7/8 in |
Actual Depth | 1 7/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 24x24x2, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 2 Sides, Gasket Material Rubber, Media Color White, Media Area 50 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders EZ Flow II 20 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055012030)
- REVCOR Propeller, Dia 18 In, 27 Deg Pitch (XW1803-27 L)
- SPECTROLINE Acid Scavenger Treatment, Liquid, 0.5 oz. (AB-5CS)
- DYNABRADE HEPA Cartridge Filter (64684)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2", MERV 14 (4YVE9)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 15 (11Z802)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (6B593)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 14 (4DKY4)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 20x24x12", MERV 11 (33E913)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 11 (4DKY5)
- KOCH FILTER MiniPleat Filter, Plstc, MERV14, 24"x24"x2" (120-710-2424)
- Air Handler Mini-Pleat & V-Bank Filters