Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 24x24x2, MERV 13
Mfr # 499J41
Zoro # G5780819
product price: $98.29
/ea
Sold in multiples of 6 for $589.74
Free Shipping & Returns
$589.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x2
- Performance Rating MERV 13
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 499J41
- Zoro # G5780819
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 24x24x2 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 2 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 1-7/8 in |
Actual Width | 23 3/8 in |
Actual Height | 23 3/8 in |
Actual Depth | 1 7/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 24x24x2, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location Downstream Face, Gasket Material Rubber, Media Color White, Media Area 50 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR EQUIPMENT PROTECTION Hoffman Replacement Filters for HF13 Filter Fans IP54- Pack of 6 (89134427R)
- KOLDFRONT 10,000 BTU 115 Volts ThroughtheWall Air Conditioner with 24 Hour Timer and Remote Control (WTC10002WCO115V)
- REGIN Smoke Emitter, 45 Sec., PK50 (S102-50)
- DAYTON Capacitor (VECM3036CG)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (2GFY9)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 11 (11Z795)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 13 (6B601)
- AIR HANDLER Mini-Pleat Air Filter, 16x25x4", MERV 13 (6B603)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 13 (2GFK9)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 16 (11Z810)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 14 (6B596)
- Air Handler Mini-Pleat & V-Bank Filters