Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 24x24x12", MERV 11
Mfr # 38XX54
Zoro # G3460311
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x12
- Performance Rating MERV 11
- Number of Vs 4
- Air Filter Header Type Single Header
- Gasket Location None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 38XX54
- Zoro # G3460311
- UPC # 190735016596
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 24x24x12 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Width | 23 3/8 in |
Actual Height | 23 3/8 in |
Actual Depth | 11 1/2 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 11-1/2 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 75 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 4, Gasket Location None, Gasket Material None, Media Color White, Media Area 196 sq ft, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Bottom Outlet Immersion Heater, 120V (ANW115)
- YORK SOURCE1 Blw Assem WHsg Wheel Shaft And Brngs (S1-02642589000)
- HONEYWELL Linear Pneumatic Actuator, 8 to 13 psi (MP909D1219/U)
- AIR HANDLER Pleated Air Filter, 22x27x1, MERV 8 (80055.0122265)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (2GFL3)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 20x24x12", MERV 14 (33E926)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GGC1)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2", MERV 11 (33E952)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 13 (2GFJ7)
- AIR HANDLER V-Bank Air Filter, 18x24x12", MERV 16 (11Z813)
- AIR HANDLER Mini-Pleat Air Filter, 25x16x2, MERV 13 (499J33)
- Air Handler Mini-Pleat & V-Bank Filters