Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x30x2", MERV 14
Mfr # 4YVE8
Zoro # G3755446
product price: $115.99
/ea
Sold in multiples of 6 for $695.94
Free Shipping & Returns
$695.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x30x2
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Media Material Fiberglass
- Gasket Location None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 4YVE8
- Zoro # G3755446
- UPC # 190735019672
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x30x2 |
Nominal Height | 20 in |
Nominal Width | 30 in |
Nominal Depth | 2 in |
Actual Height | 19 3/8 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 19-3/8 in x 29-3/8 in x 1-3/4 in |
Actual Width | 29 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x30x2, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Beverage Board, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (5W920)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, Brown (MZR-1004-B-PC)
- ACCUMULAIR Pleated Air Filter, 14" x 20" x 1", 4 Pack (FD14X20_4)
- HONEYWELL Th114-A-120S 120V Spst Line Volt (TH114-A-12)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x12" (20HN70)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6, MERV 16 (33NR88)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 16 (11Z810)
- AIR HANDLER Mini-Pleat Air Filter, 16x24x2", MERV 14 (4YVD9)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 16 (33E935)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 11 (2GFX6)
- KOCH FILTER MiniPleat Filter, MERV11, 4", 24"x24"x4" (120-702-001)
- Air Handler Mini-Pleat & V-Bank Filters