Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x30x2", MERV 11
Mfr # 33E966
Zoro # G7030152
product price: $134.99
/ea
Sold in multiples of 6 for $809.94
Free Shipping & Returns
$809.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x30x2
- Performance Rating MERV 11
- Air Filter Header Type No Header
- Gasket Location None
- Media Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 33E966
- Zoro # G7030152
- UPC # 190735015490
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x30x2 |
Nominal Height | 20 in |
Nominal Width | 30 in |
Nominal Depth | 2 in |
Actual Height | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 29-3/8 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Actual Width | 29 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x30x2, Filter Efficiency - Air Filters 65 Percent, Media Material Fiberglass, Frame or Header Material Beverage Board, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 150 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X24X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (18242.13 4PK)
- ALL-FILTERS 16X25X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (16254.10 3PK)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE115)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V (BBA14-223SEB-00)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x4", MERV 13 (6B599)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 13 (4DKY6)
- AIR HANDLER Mini-Pleat Air Filter, 24x20x2, MERV 11 (499J21)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 15 (11Z804)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 14 (33E927)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (11Z806)
- KOCH FILTER MiniPleat Filter, Metal, MERV11, 16"x20"x4" (120-732-007)
- Air Handler Mini-Pleat & V-Bank Filters