Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x25x2, MERV 14
Mfr # 499J54
Zoro # G5780873
product price: $86.19
/ea
Sold in multiples of 6 for $517.14
Free Shipping & Returns
$517.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x2
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location 2 Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 499J54
- Zoro # G5780873
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x25x2 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Nominal Depth | 2 in |
Actual Depth | 1 7/8 in |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 1-7/8 in |
Actual Width | 24 1/2 in |
Actual Height | 19 1/2 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x25x2, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 2 Sides, Gasket Material Rubber, Media Color White, Media Area 44 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL2)
- MOVINCOOL Cold Air Flange, 5 In. Dia. (481170-0180)
- BROAN Grille and Lens (97013662)
- DIVERSITECH Drain Clearing Gun, Red (SG-1)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 13 (2GFZ4)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x2, MERV 13 (499J40)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 13 (33E943)
- AIR HANDLER Mini-Pleat Air Filter, 20x16x2, MERV 14 (499J46)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6, MERV 11 (33NR94)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 13 (2GFJ7)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 14 (33E927)
- Air Handler Mini-Pleat & V-Bank Filters