Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x24x4", MERV 14
Mfr # 2GFG1
Zoro # G4572057
Sold in multiples of 3 for $377.97
Free Shipping & Returns
$377.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x4
- Performance Rating MERV 14
- Air Filter Header Type Single Header
- Gasket Location None
- Media Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GFG1
- Zoro # G4572057
- UPC # 190735007501
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x24x4 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Nominal Depth | 4 in |
Actual Depth | 3 3/4 in |
Actual Height | 19 3/8 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 3-3/4 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x24x4, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 44 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Fan Guard 22", Black with Motor Mount (S1-026-46742-000)
- ZORO SELECT Fan and Limit, 120-140 Temp Range (6UED2)
- DAYTON Transformer Fan, 230/460V, 20 in., 4600 cfm (13F057)
- ALL-FILTERS 18X18X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (18181.11 4PK)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 11 (11Z793)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6, MERV 11 (33NR94)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 14 (4DKY4)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x2, MERV 14 (499J53)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 11 (2GFA7)
- AIR HANDLER Air Filter, 20x20x6, MERV 14 (52RR06)
- AIR HANDLER Air Filter, 20x24x6, MERV 14 (52RR03)
- Air Handler Mini-Pleat & V-Bank Filters