Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x24x4", MERV 13
Mfr # 2GFK5
Zoro # G6680807
product price: $153.99
/ea
Sold in multiples of 3 for $461.97
Free Shipping & Returns
$461.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x4
- Performance Rating MERV 13
- Air Filter Header Type Single Header
- Gasket Location None
- Media Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GFK5
- Zoro # G6680807
- UPC # 190735007686
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x24x4 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Nominal Depth | 4 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 3-3/4 in |
Actual Width | 23 3/8 in |
Actual Height | 19 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 20x24x4, Filter Efficiency - Air Filters 85 Percent, Media Material Fiberglass, Frame or Header Material Metal, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 44 sq ft, Media Separator Construction Glue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pd476604 Defrost Control (PD476604)
- FILTRETE 20 in. W X 25 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 2PK (FPL03-2PK-24)
- WILLIAMS COMFORT PRODUCTS Pilot Assembly, NG (P323074)
- ZORO SELECT Portable Electric Heater, 1500, 120V AC, 1 Phase, 5200 BtuH (12H976)
- AIR HANDLER Mini-PleatAir Filter, 20x24x12" (20HN65)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 11 (11Z794)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x4", MERV 11 (6B607)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 11 (2GFA7)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (2GHP8)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 13 (4DKY6)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 16 (11Z807)
- Air Handler Mini-Pleat & V-Bank Filters