Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x24x4", MERV 11
Mfr # 2GFC2
Zoro # G6939606
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x4
- Performance Rating MERV 11
- Air Filter Header Type Single Header
- Gasket Location None
- Media Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GFC2
- Zoro # G6939606
- UPC # 190735007280
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x24x4 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Nominal Depth | 4 in |
Actual Depth | 3 3/4 in |
Actual Width | 23 3/8 in |
Actual Height | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 3-3/4 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x24x4, Filter Efficiency - Air Filters 65 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 44 sq ft, Media Separator Construction Glue, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Replacement Bottle Caps, PK2 (1980)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80417)
- AMANA 12,000 BTU 115V Window-Mounted Air Conditioner with Remote Control (AMAP121CW)
- YORK Suction Valve (S1-022-11572-000)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 11 (4DKY5)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (2GFL7)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 13 (2GFE7)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 14 (33E924)
- AIR HANDLER Mini-Pleat Air Filter, 10x10x2", MERV 14 (4YVC9)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2, MERV 14 (499J56)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x2", MERV 11 (33E963)
- Air Handler Mini-Pleat & V-Bank Filters