Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x24x12"
Mfr # 20HN71
Zoro # G6206286
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x12
- Performance Rating MERV 14
- Air Filter Header Type Single Header
- Gasket Location None
- Media Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 20HN71
- Zoro # G6206286
- UPC # 190735001332
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x24x12 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Filter Size | 23-3/8 in x 19-3/8 in x 11-1/2 in |
Actual Width | 19 3/8 in |
Actual Height | 23 3/8 in |
Actual Depth | 11 1/2 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONESSEN Monessen FS338 Firestop for Straight Up Flue System (FS338)
- KOLDFRONT 8000 BTU 115V Window Air Conditioner with 3500 BTU Heater and Remote Control (WAC8001W)
- BRADFORD WHITE 233-46501-15 Thermocouple-15" (233-46501-)
- PORTACOOL Jetstream Pump, 115V AC, 6"H, 7"W (PARPMP00060A)
- AIR HANDLER Mini-Pleat Air Filter, 20x16x2, MERV 13 (499J32)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 16 (11Z809)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (6B593)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 13 (2GFE7)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 11 (33E914)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (6B600)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 14 (33E927)
- Air Handler Mini-Pleat & V-Bank Filters