Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x20x4", MERV 14
Mfr # 2GFU9
Zoro # G7048702
product price: $131.99
/ea
Sold in multiples of 3 for $395.97
Free Shipping & Returns
$395.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x4
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location None
- Media Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GFU9
- Zoro # G7048702
- UPC # 190735007969
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x20x4 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 4 in |
Actual Height | 19 3/8 in |
Actual Width | 19 3/8 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 3-3/4 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x20x4, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Metal, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Outlet Register, Rear, Powder Coat, 1 in. L (6802)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 10" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- HEATFAB Gas Vent Pipe (9424-316)
- HONEYWELL HOME STANDING PILOT BURNER, B BRACKET, .018 ORI (Q314A4586)
- AIR HANDLER Mini-Pleat Air Filter, 20x12x2, MERV 13 (499J28)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 13 (33E945)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 14 (11Z796)
- AIR HANDLER Mini-Pleat Air Filter, 24x20x2, MERV 11 (499J22)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2, MERV 14 (499J44)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 15 (48FP87)
- KOCH FILTER MiniPleat Filter, 2V, MERV13, 24"x24"x12" (111-502-101)
- Air Handler Mini-Pleat & V-Bank Filters