Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x20x4", MERV 13
Mfr # 2GFK2
Zoro # G6658617
Sold in multiples of 3 for $365.97
Free Shipping & Returns
$365.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x4
- Performance Rating MERV 11
- Air Filter Header Type Single Header
- Gasket Location None
- Media Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GFK2
- Zoro # G6658617
- UPC # 190735007679
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x20x4 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 4 in |
Actual Depth | 3 3/4 in |
Actual Width | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 3-3/4 in |
Actual Height | 19 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x20x4, Filter Efficiency - Air Filters 65 Percent, Media Material Fiberglass, Frame or Header Material Metal, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Guard, For Use With 4TM81 and 4C660 (508207)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 10", PK2 (ALRD10-2PK)
- REZNOR 163894 Capacitor Mag (163894)
- PARKER Filter/Dryer, 1/4 In (LLD-032)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (4PY74)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 16 (33E935)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x6, MERV 14 (33NR89)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 16 (11Z815)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (6B590)
- AIR HANDLER Mini-Pleat Air Filter, 20x16x2, MERV 14 (499J45)
- KOCH FILTER MiniPleat Filter, SH, MERV14, 24"x24"x4" (120-720-001)
- Air Handler Mini-Pleat & V-Bank Filters