Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x20x2, MERV 14
Mfr # 499J50
Zoro # G5780898
product price: $76.65
/ea
Sold in multiples of 6 for $459.90
Free Shipping & Returns
$459.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x2
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location 2 Sides
- Media Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 499J50
- Zoro # G5780898
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x20x2 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 2 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 1-7/8 in |
Actual Depth | 1 7/8 in |
Actual Width | 19 1/2 in |
Actual Height | 19 1/2 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x20x2, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 2 Sides, Gasket Material Rubber, Media Color White, Media Area 35 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pv-001Rp Powervent Tm (PV-001RP)
- ELIMA-DRAFT Commercial 2-Way Air Deflector Cover for 4 Ft. Linear Diffuser (ELMDCOML2DEF4325)
- AMERICAN LOUVER 6 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-6BK)
- THE BRUSH MAN 911 Emergency Leak-Proof Roof Patch (ROOF-PATCH)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 20x24x12", MERV 14 (33E926)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 11 (2GFA7)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 20x24x12", MERV 11 (33E913)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (6B597)
- AIR HANDLER Mini-Pleat Air Filter, 20x12x2, MERV 13 (499J27)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 11 (6B612)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 11 (33E914)
- Air Handler Mini-Pleat & V-Bank Filters