Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x20x2, MERV 13
Mfr # 499J36
Zoro # G5780654
Sold in multiples of 6 for $555.30
Free Shipping & Returns
$555.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x2
- Performance Rating MERV 13
- Air Filter Header Type No Header
- Gasket Location 2 Sides
- Media Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 499J36
- Zoro # G5780654
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x20x2 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 2 in |
Actual Width | 19 1/2 in |
Actual Depth | 1 7/8 in |
Actual Height | 19 1/2 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 1-7/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 20x20x2, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 2 Sides, Gasket Material Rubber, Media Color White, Media Area 35 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 25X25X1 Poly Disposable Panel Air Filter MERV 6, 6PK (25251.6 6pk)
- NU-CALGON Condensate Pan Treatment, 5 Ton, Pad (61044)
- EVERPURE Cartridge (EV9109-08)
- HONEYWELL Electric Actuator, -40 to 140F (MS7520H2208)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x2, MERV 13 (499J40)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2, MERV 14 (499J44)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 15 (48FP87)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (2GFK5)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 13 (4DKY6)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (4PY74)
- AIR HANDLER Mini-Pleat Air Filter, 15x20x2", MERV 14 (4YVD6)
- Air Handler Mini-Pleat & V-Bank Filters